12A 60V DC, Ceramic Fuses

Item #: 0567861

Cat #: 0325012.MXP

UPC: 079458929492

$ 7.34 EA
Company wide:
0 in stock
Documents & Guides
12 Amp, 60V DC, 325 Series, Axial Leaded Ceramic Body Fuses, Time Lag (Slow-Blo)

Overview

12 Amp, 60V DC, 325 Series, Axial Leaded Ceramic Body Fuses, Time Lag (Slow-Blo)

The 3AB Slo-Blo® Fuse with ceramic body construction permits higher interrupting ratings and voltage ratings. Ideal for applications where high current loads are expected. Features: In accordance with UL Standard 248-14; Available in cartridge and axial lead format and with various forming dimensions; RoHS compliant and Lead-free.

Also known as: 079458929492, 0325012.MXP, LFU0325012.MXP

Specifications

Volts DC: 60
Type: Fuse, Electronic
Amps: 12
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Volts DC: 60
Amps: 12
Standards: California Proposition 65
Type: Fuse, Electronic
Speed: Slow Blow, Time Lag