2A 125V AC, Ceramic Fuses

Item #: 0567844

Cat #: 0325002.MXP

UPC: 079458929195

$ 7.34 EA
Company wide:
0 in stock
Documents & Guides
2 Amp, 125V AC, 325 Series, Axial Leaded Ceramic Body Fuses, Time Lag (Slow-Blo)

Overview

2 Amp, 125V AC, 325 Series, Axial Leaded Ceramic Body Fuses, Time Lag (Slow-Blo)

The 3AB Slo-Blo® Fuse with ceramic body construction permits higher interrupting ratings and voltage ratings. Ideal for applications where high current loads are expected. Features: In accordance with UL Standard 248-14; Available in cartridge and axial lead format and with various forming dimensions; RoHS compliant and Lead-free.

Also known as: 079458929195, 0325002.MXP, LFU0325002.MXP

Specifications

Type: Fuse, Electronic
Amps: 2
Volts AC: 125
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Type: Fuse, Electronic
Volts AC: 125
Standards: California Proposition 65
Amps: 2
Speed: Slow Blow, Time Lag