.6A 125V AC, Ceramic Fuses

Item #: 0567839

Cat #: 0325.600MXP

UPC: 079458929041

$ 7.34 EA
Company wide:
0 in stock
Documents & Guides
.6 Amp, 125V AC, 325 Series, Axial Leaded Ceramic Body Fuses, Time Lag (Slow-Blo)

Overview

.6 Amp, 125V AC, 325 Series, Axial Leaded Ceramic Body Fuses, Time Lag (Slow-Blo)

The 3AB Slo-Blo® Fuse with ceramic body construction permits higher interrupting ratings and voltage ratings. Ideal for applications where high current loads are expected. Features: In accordance with UL Standard 248-14; Available in cartridge and axial lead format and with various forming dimensions; RoHS compliant and Lead-free.

Also known as: 079458929041, 0325.600MXP, LFU0325.600MXP

Specifications

Amps: 6
Type: Fuse, Electronic
Volts AC: 250
Standards: California Proposition 65
Amps: 6
Volts AC: 250
Type: Fuse, Electronic
Standards: California Proposition 65