10/2 w/Ground, MC, Aluminum Armor, Stranded

Item #: 0567832

Cat #: 102MCAGSTRX250

UPC: 077680160065

$ 2.90 FT
Company wide:
28,500 in stock
Documents & Guides
10/2 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Stranded, 250 ft. Coil. Wire Colors (120 Volt): Black, White, Green. O.D.: .560"

Overview

10/2 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Stranded, 250 ft. Coil. Wire Colors (120 Volt): Black, White, Green. O.D.: .560"

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.

Also known as: 077680160065, 102MCAGSTRX250

Specifications

Gauge: 10 AWG
Length: 250 ft
Conductors: 2
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Package Type: Coil
Gauge: 10 AWG
Conductors: 2
Jacket: Aluminum
Stranding: Stranded
Length: 250 ft
Material: Copper
Volts AC: 600
Package Type: Coil