25A, 65V DC, Ceramic Fuses

Item #: 0567783

Cat #: 0322025.MXP

UPC: 079458924633

$ 22.37 EA
Company wide:
0 in stock
Documents & Guides
25 Amp, 65V DC, 322 Series, Special Purpose Ceramic Body Fuses, Fast-Acting

Overview

25 Amp, 65V DC, 322 Series, Special Purpose Ceramic Body Fuses, Fast-Acting

The 3AB Very Fast-Acting Fuse for protection of Silicon Controlled Rectifiers and similar solid-state devices. Features: In accordance with UL Standard 248-14; Available in cartridge format only; RoHS compliant and Lead-free.

Also known as: 079458924633, 0322025.MXP, LFU0322025.MXP

Specifications

Material: Ceramic
Speed: Fast Acting
Type: Fuse, Electronic
Standards: California Proposition 65
Material: Ceramic
Type: Fuse, Electronic
Speed: Fast Acting
Standards: California Proposition 65