15A, 65V DC, Ceramic Fuses

Item #: 0567779

Cat #: 0322015.MXP

UPC: 079458924572

$ 20.05 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 65V DC, 322 Series, Special Purpose Ceramic Body Fuses, Fast-Acting

Overview

15 Amp, 65V DC, 322 Series, Special Purpose Ceramic Body Fuses, Fast-Acting

The 3AB Very Fast-Acting Fuse for protection of Silicon Controlled Rectifiers and similar solid-state devices. Features: In accordance with UL Standard 248-14; Available in cartridge format only; RoHS compliant and Lead-free.

Also known as: 079458924572, 0322015.MXP, LFU0322015.MXP

Specifications

Material: Ceramic
Speed: Fast Acting
Type: Fuse
Amps: 15
Volts DC: 65
Standards: California Proposition 65
Material: Ceramic
Type: Fuse
Volts DC: 65
Speed: Fast Acting
Amps: 15
Standards: California Proposition 65