Cold Shrink Inline Cable Splice Kit, QS-III Series

Item #: 0567778

Cat #: 5516A-1000-AL

UPC: 054007429012

$ 1784.96 EA
Company wide:
0 in stock
Cold Shrink Inline Cable Splice Kit, QS-III Series, 15 kV, 1 Conductor, Insulation Outside Diameter 1.040 - 1.700 Inch, 1 AWG - 750 MCM, For Use With Cooper and Aluminum Shielded Cables, Black

Overview

Cold Shrink Inline Cable Splice Kit, QS-III Series, 15 kV, 1 Conductor, Insulation Outside Diameter 1.040 - 1.700 Inch, 1 AWG - 750 MCM, For Use With Cooper and Aluminum Shielded Cables, Black

The cold shrink splice body is a one-piece molded design made of special formulated silicone rubbers, while the cold shrink jacketing is made of EPDM rubber for physical protection. Each splice manufactured is factory tested to provide reliability. The splices can be used with standard copper (Cu) or aluminum (Al/Cu) inline compression (crimp type) connectors, and can be used for size transitions within the listed kit size range. They are designed to exceed minimum industry test standards, and have a BIL rating of 150 kV (equal to a 25 kV voltage class). The 5513A, 5514A, 5515A and 5516A QS-III splices meet or exceed the 15 kV Voltage Class rating requirements of IEEE 404. Each kit makes one splice. Note: Cable sizes shown below are for standard insulation thickness. Final determining factor is cable insulation O.D.

Also known as: 054007429012, 5516A-1000-AL, MMM5516A1000AL

Specifications

Volts AC: 15kV
Color: Black
Conductors: 1
Diameter Range: 1.040 - 1.700 in
Allowable Gauge Range: 1 - 750
Volts AC: 15kV
Conductors: 1
Allowable Gauge Range: 1 - 750
Color: Black
Diameter Range: 1.040 - 1.700 in