12A, 65V DC, Ceramic Fuses

Item #: 0567775

Cat #: 0322012.MXP

UPC: 079458924541

$ 1.08 EA
Clearance
Price good while supplies last
Company wide:
975 in stock
Documents & Guides
12 Amp, 65V DC, 322 Series, Special Purpose Ceramic Body Fuses, Fast-Acting

Overview

12 Amp, 65V DC, 322 Series, Special Purpose Ceramic Body Fuses, Fast-Acting

The 3AB Very Fast-Acting Fuse for protection of Silicon Controlled Rectifiers and similar solid-state devices. Features: In accordance with UL Standard 248-14; Available in cartridge format only; RoHS compliant and Lead-free.

Also known as: 079458924541, 0322012.MXP, LFU0322012.MXP

Specifications

Material: Ceramic
Speed: Fast Acting
Type: Fuse, Electronic
Amps: 12
Standards: California Proposition 65
Material: Ceramic
Type: Fuse, Electronic
Standards: California Proposition 65
Speed: Fast Acting
Amps: 12