1.5A, 125V AC, Glass Fuses

Item #: 0567764

Cat #: 031801.5MXP

UPC: 079458926538

$ 3.99 EA
Company wide:
0 in stock
Documents & Guides
1.5 Amp, 125V AC, 318 Series, Axial Leaded Glass Body Fuses, Fast-Acting

Overview

1.5 Amp, 125V AC, 318 Series, Axial Leaded Glass Body Fuses, Fast-Acting

The 3AG Fast-Acting Fuse solves a broad range of application requirements while offering reliable performance and cost-effective circuit protection. Features: In accordance with UL Standard 248-14; Available in cartridge and axial lead format and with various forming dimensions; RoHS compliant and Lead-free.

Also known as: 079458926538, 031801.5MXP, LFU031801.5MXP

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Material: Glass
Standards: California Proposition 65
Speed: Fast Acting
Material: Glass
Type: Fuse, Electronic
Standards: California Proposition 65