4A, 125V AC, Glass Fuses

Item #: 0567756

Cat #: 0318004.MXP

UPC: 079458926385

$ 3.99 EA
Company wide:
0 in stock
Documents & Guides
4 Amp, 125V AC, 318 Series, Axial Leaded Glass Body Fuses, Fast-Acting

Overview

4 Amp, 125V AC, 318 Series, Axial Leaded Glass Body Fuses, Fast-Acting

The 3AG Fast-Acting Fuse solves a broad range of application requirements while offering reliable performance and cost-effective circuit protection. Features: In accordance with UL Standard 248-14; Available in cartridge and axial lead format and with various forming dimensions; RoHS compliant and Lead-free.

Also known as: 079458926385, 0318004.MXP, LFU0318004.MXP

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Standards: California Proposition 65
Speed: Fast Acting
Standards: California Proposition 65
Type: Fuse, Electronic