0.6A, 125V AC, Glass Fuses

Item #: 0567748

Cat #: 0318.600MXP

UPC: 079458926231

$ 3.99 EA
Company wide:
0 in stock
Documents & Guides
0.6 Amp, 125V AC, 318 Series, Axial Leaded Glass Body Fuses, Fast-Acting

Overview

0.6 Amp, 125V AC, 318 Series, Axial Leaded Glass Body Fuses, Fast-Acting

The 3AG Fast-Acting Fuse solves a broad range of application requirements while offering reliable performance and cost-effective circuit protection. Features: In accordance with UL Standard 248-14; Available in cartridge and axial lead format and with various forming dimensions; RoHS compliant and Lead-free.

Also known as: 079458926231, 0318.600MXP, LFU0318.600MXP

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Amps: 0.600
Standards: California Proposition 65
Speed: Fast Acting
Amps: 0.600
Type: Fuse, Electronic
Standards: California Proposition 65