1.25A, 125V DC, Glass Fuses

Item #: 0567725

Cat #: 03151.25MXP

UPC: 079458927962

$ 3.58 EA
Company wide:
0 in stock
Documents & Guides
1.25 Amp, 125V AC, 315 Series, Axial Leaded Glass Body Fuses, Time Lag (Slow-Blo)

Overview

1.25 Amp, 125V AC, 315 Series, Axial Leaded Glass Body Fuses, Time Lag (Slow-Blo)

The 3AG Slo-Blo® fuse solves a broad range of application requirements while offering reliable performance and costeffective circuit protection. Features: In accordance with UL Standard 248-14; Available in cartridge and axial lead format and with various forming dimensions; RoHS compliant and Lead-free.

Also known as: 079458927962, 03151.25MXP, LFU03151.25MXP

Specifications

Type: Fuse, Electronic
Volts AC: 125
Amps: 1.250
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Type: Fuse, Electronic
Amps: 1.250
Standards: California Proposition 65
Volts AC: 125
Speed: Slow Blow, Time Lag