15A, 32V AC, Glass Fuses

Item #: 0567716

Cat #: 0315015.MXP

UPC: 079458927733

$ 3.58 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 32V AC, 315 Series, Axial Leaded Glass Body Fuses, Time Lag (Slow-Blo)

Overview

15 Amp, 32V AC, 315 Series, Axial Leaded Glass Body Fuses, Time Lag (Slow-Blo)

The 3AG Slo-Blo® fuse solves a broad range of application requirements while offering reliable performance and costeffective circuit protection. Features: In accordance with UL Standard 248-14; Available in cartridge and axial lead format and with various forming dimensions; RoHS compliant and Lead-free.

Also known as: 079458927733, 0315015.MXP, LFU0315015.MXP

Specifications

Type: Fuse, Electronic
Amps: 15
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Type: Fuse, Electronic
Speed: Slow Blow, Time Lag
Amps: 15
Standards: California Proposition 65