Inductive Proximity Sensor, Tubular, Global

Item #: 0567713

Cat #: E57-18GU08-D

UPC: 782114288740

$ 283.44 EA
Company wide:
2 in stock
Inductive Proximity Sensor, Tubular, Global, Unshielded, End Sensing Surface, 8 Mm (0.31 Inch) Sensing Range, 2-Wire, 10-30VDC, 18 Mm Diameter, Threaded Barrel, 2 Meter Cable, Standard Frequency, N.O. NPN/PNP Output.

Overview

Inductive Proximity Sensor, Tubular, Global, Unshielded, End Sensing Surface, 8 Mm (0.31 Inch) Sensing Range, 2-Wire, 10-30VDC, 18 Mm Diameter, Threaded Barrel, 2 Meter Cable, Standard Frequency, N.O. NPN/PNP Output.
Also known as: 782114288740, E57-18GU08-D, CUTE5718GU08D

Specifications

Type: Inductive Proximity Sensor, Un-Shielded
Diameter: 18 mm
Volts DC Range: 10 - 30
Type: Inductive Proximity Sensor, Un-Shielded
Volts DC Range: 10 - 30
Diameter: 18 mm