1.8A, 250VAC, Glass Fuses

Item #: 0567711

Cat #: 031501.8MXP

UPC: 079458927641

$ 3.58 EA
Company wide:
0 in stock
Documents & Guides
1.8 Amp, 250 Volt AC, 315 Series, Axial Leaded Glass Body Fuses, Time Lag (Slow-Blo)

Overview

1.8 Amp, 250 Volt AC, 315 Series, Axial Leaded Glass Body Fuses, Time Lag (Slow-Blo)

The 3AG Slo-Blo® fuse solves a broad range of application requirements while offering reliable performance and costeffective circuit protection. Features: In accordance with UL Standard 248-14; Available in cartridge and axial lead format and with various forming dimensions; RoHS compliant and Lead-free.

Also known as: 079458927641, 031501.8MXP, LFU031501.8MXP

Specifications

Type: Fuse, Electronic
Volts AC: 250
Amps: 1.800
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Type: Fuse, Electronic
Amps: 1.800
Standards: California Proposition 65
Volts AC: 250
Speed: Slow Blow, Time Lag