4A, 125V AC, Glass Fuses

Item #: 0567703

Cat #: 0315004.MXP

UPC: 079458927436

$ 3.58 EA
Company wide:
0 in stock
Documents & Guides
4 Amp, 125V AC, 315 Series, Axial Leaded Glass Body Fuses, Time Lag (Slow-Blo)

Overview

4 Amp, 125V AC, 315 Series, Axial Leaded Glass Body Fuses, Time Lag (Slow-Blo)

The 3AG Slo-Blo® fuse solves a broad range of application requirements while offering reliable performance and costeffective circuit protection. Features: In accordance with UL Standard 248-14; Available in cartridge and axial lead format and with various forming dimensions; RoHS compliant and Lead-free.

Also known as: 079458927436, 0315004.MXP, LFU0315004.MXP

Specifications

Amps: 4
Type: Fuse, Electronic
Volts AC: 125
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Amps: 4
Volts AC: 125
Standards: California Proposition 65
Type: Fuse, Electronic
Speed: Slow Blow, Time Lag