
$ 3.58 EA
Company wide:
0
in stock
Documents & Guides
0.8 Amp, 125V AC, 315 Series, Axial Leaded Glass Body Fuses, Time Lag (Slow-Blo)
Overview
0.8 Amp, 125V AC, 315 Series, Axial Leaded Glass Body Fuses, Time Lag (Slow-Blo)
The 3AG Slo-Blo® fuse solves a broad range of application requirements while offering reliable performance and costeffective circuit protection. Features: In accordance with UL Standard 248-14; Available in cartridge and axial lead format and with various forming dimensions; RoHS compliant and Lead-free.
Also known as: 079458927313, 0315.800MXP, LFU0315.800MXP
Specifications
| Type: | Fuse, Electronic |
| Volts AC: | 125 |
| Amps: | 0.800 |
| Speed: | Slow Blow, Time Lag |
| Standards: | California Proposition 65 |
| Type: | Fuse, Electronic |
| Amps: | 0.800 |
| Standards: | California Proposition 65 |
| Volts AC: | 125 |
| Speed: | Slow Blow, Time Lag |