0.6A, 125VAC, Glass Fuses

Item #: 0567695

Cat #: 0315.600MXP

UPC: 079458927221

$ 3.58 EA
Company wide:
0 in stock
Documents & Guides
0.6 Amp, 125V AC, 315 Series, Axial Leaded Glass Body Fuses, Time Lag (Slow-Blo)

Overview

0.6 Amp, 125V AC, 315 Series, Axial Leaded Glass Body Fuses, Time Lag (Slow-Blo)

The 3AG Slo-Blo® fuse solves a broad range of application requirements while offering reliable performance and costeffective circuit protection. Features: In accordance with UL Standard 248-14; Available in cartridge and axial lead format and with various forming dimensions; RoHS compliant and Lead-free.

Also known as: 079458927221, 0315.600MXP, LFU0315.600MXP

Specifications

Type: Fuse, Electronic
Volts AC: 125
Amps: 0.600
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Type: Fuse, Electronic
Amps: 0.600
Standards: California Proposition 65
Volts AC: 125
Speed: Slow Blow, Time Lag