3/4" Nylon LQT 90° Cord Connector 0.560-0.690"

Item #: 0567686

Cat #: 2683

UPC: 786210026831

$ 41.61 EA
Company wide:
10 in stock
Documents & Guides
Liquidtight Cord Connector, 90°, NPT Hub Size: 3/4 Inch, Cord Range: 0.560 Inch - 0.690 Inch, Material: Nylon, Color: Black Beauty.

Overview

Liquidtight Cord Connector, 90°, NPT Hub Size: 3/4 Inch, Cord Range: 0.560 Inch - 0.690 Inch, Material: Nylon, Color: Black Beauty.
Also known as: 786210026831, 2683, THB2683

Specifications

Diameter: 3/4 in
Material: Nylon
Diameter Range: 0.560 - 0.690 in
Diameter: 3/4 in
Diameter Range: 0.560 - 0.690 in
Material: Nylon