0.15A, 125V DC, Glass Fuses

Item #: 0567681

Cat #: 0315.150MXP

UPC: 079458926958

$ 8.69 EA
Company wide:
0 in stock
Documents & Guides
0.15 Amp, 125V AC, 315 Series, Axial Leaded Glass Body Fuses, Time Lag (Slow-Blo)

Overview

0.15 Amp, 125V AC, 315 Series, Axial Leaded Glass Body Fuses, Time Lag (Slow-Blo)

The 3AG Slo-Blo® fuse solves a broad range of application requirements while offering reliable performance and costeffective circuit protection. Features: In accordance with UL Standard 248-14; Available in cartridge and axial lead format and with various forming dimensions; RoHS compliant and Lead-free.

Also known as: 079458926958, 0315.150MXP, LFU0315.150MXP

Specifications

Type: Fuse, Electronic
Volts AC: 125
Amps: 0.150
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Type: Fuse, Electronic
Amps: 0.150
Standards: California Proposition 65
Volts AC: 125
Speed: Slow Blow, Time Lag