.031A, 125V DC, Glass Fuses

Item #: 0567673

Cat #: 0315.031MXP

UPC: 079458926804

$ 9.12 EA
Company wide:
0 in stock
Documents & Guides
.031 Amp, 125V AC, 315 Series, Axial Leaded Glass Body Fuses, Time Lag (Slow-Blo)

Overview

.031 Amp, 125V AC, 315 Series, Axial Leaded Glass Body Fuses, Time Lag (Slow-Blo)

The 3AG Slo-Blo® fuse solves a broad range of application requirements while offering reliable performance and costeffective circuit protection. Features: In accordance with UL Standard 248-14; Available in cartridge and axial lead format and with various forming dimensions; RoHS compliant and Lead-free.

Also known as: 079458926804, 0315.031MXP, LFU0315.031MXP

Specifications

Speed: Time Delay
Type: Fuse, Electronic
Standards: California Proposition 65
Amps: 0.0313
Speed: Time Delay
Standards: California Proposition 65
Type: Fuse, Electronic
Amps: 0.0313