25A, 32V AC, Glass Fuses

Item #: 0567629

Cat #: 0313025.MXP

UPC: 079458923469

$ 4.85 EA
Company wide:
0 in stock
Documents & Guides
25 Amp, 32V AC, 313 Series, Glass Body Fuses, Time Lag (Slow-Blo)

Overview

25 Amp, 32V AC, 313 Series, Glass Body Fuses, Time Lag (Slow-Blo)

The 3AG Slo-Blo® fuse solves a broad range of application requirements while offering reliable performance and costeffective circuit protection. Features: 313 and 315 series fuses have time-delayed in the overload range, which provides superior protection inductive loads such as motors, transformers, and solenoids; 3AG indicating fuses instantly identify themselves upon opening by showing a discoloration of their glass bodies; Guesswork and time-consuming circuit testing is eliminated; This unique design offers the same quality performance characteristics as the standard 3AG fuse design.

Also known as: 079458923469, 0313025.MXP, LFU0313025.MXP

Specifications

Type: Fuse, Electronic
Amps: 25
Volts AC: 32
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Type: Fuse, Electronic
Volts AC: 32
Standards: California Proposition 65
Amps: 25
Speed: Slow Blow, Time Lag