7W ST19 LED Lamp, 30K

Item #: 0567603

Cat #: S9895

UPC: 045923098956

Call for price
Clearance
Price good while supplies last
Company wide:
1 in stock
Documents & Guides
7 Watt ST19 LED; Clear; Medium Base; 3000K; 800 Lumens; 120 Volt

Overview

7 Watt ST19 LED; Clear; Medium Base; 3000K; 800 Lumens; 120 Volt

Satco's S9895 7-watt ST19 LED filament lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.

Also known as: 045923098956, S9895, SATS9895

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 7
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 80
Shape: ST19 (Antique)
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 7
Lumens: 800
Shape: ST19 (Antique)
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: LED