Type CH 3/4-inch High Intensity Discharge Circuit Breaker

Item #: 0567591

Cat #: CH130HID

UPC: 782113859187

$ 96.61 EA
Company wide:
0 in stock
Documents & Guides
Type CH 3/4-inch High Intensity Discharge Circuit Breaker, Single-Pole, 30A, 120/240V, 10 kAIC, #14-8 AWG Cu/Al 600C or 750C

Overview

Type CH 3/4-inch High Intensity Discharge Circuit Breaker, Single-Pole, 30A, 120/240V, 10 kAIC, #14-8 AWG Cu/Al 600C or 750C
Also known as: 782113859187, CH130HID, CUTCH130HID

Specifications

Family / Style: CH
Volts AC: 120, 240
Poles: 1
Amps: 30
Interrupt Rating AC: 10 kA
Family / Style: CH
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 30