QuickPort Surface Mount Housing, 1-Port, White

Item #: 0567586

Cat #: 41089-1WP

UPC: 078477152461

$ 2.94 EA
Company wide:
509 in stock
Documents & Guides
Surface Mount Housing, QuickPort, 1-Port, Color: White.

Overview

Surface Mount Housing, QuickPort, 1-Port, Color: White.

QuickPort Surface Mount Housing, 1-Port, White

Also known as: 078477152461, 41089-1WP, LEV410891WP, Biscuits, biscuit

Specifications

Type: Housing
Mounting: Surface
Gangs: 1
Color: White
Number of Ports: 1
Type: Housing
Gangs: 1
Number of Ports: 1
Mounting: Surface
Color: White