2.25A, 250V AC, Glass Fuses

Item #: 0567557

Cat #: 03122.25MXP

UPC: 079458922356

$ 1.39 EA
Company wide:
0 in stock
Documents & Guides
2.25 Amp, 250V AC, 312 Series, Glass Body Fuses, Fast Acting

Overview

2.25 Amp, 250V AC, 312 Series, Glass Body Fuses, Fast Acting

The 3AG Fast-Acting Fuse solves a broad range of application requirements while offering reliable performance and cost-effective circuit protection. Features: In accordance with UL Standard 248-14; Available in cartridge and axial lead format and with various forming dimensions; RoHS compliant and Lead-free.

Also known as: 079458922356, 03122.25MXP, LFU03122.25MXP

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Amps: 2.250
Standards: California Proposition 65
Speed: Fast Acting
Amps: 2.250
Type: Fuse, Electronic
Standards: California Proposition 65