1.8A, 250V AC, Glass Fuses

Item #: 0567543

Cat #: 031201.8MXP

UPC: 079458922202

$ 1.35 EA
Company wide:
0 in stock
Documents & Guides
1.8 Amp, 250V AC, 312 Series, Glass Body Fuses, Fast Acting

Overview

1.8 Amp, 250V AC, 312 Series, Glass Body Fuses, Fast Acting

The 3AG Fast-Acting Fuse solves a broad range of application requirements while offering reliable performance and cost-effective circuit protection. Features: In accordance with UL Standard 248-14; Available in cartridge and axial lead format and with various forming dimensions; RoHS compliant and Lead-free.

Also known as: 079458922202, 031201.8MXP, LFU031201.8MXP

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Volts AC: 250
Amps: 1.800
Standards: California Proposition 65
Speed: Fast Acting
Volts AC: 250
Standards: California Proposition 65
Type: Fuse, Electronic
Amps: 1.800