Hex Head Cap Screw, 1/4" x 1", Silicon Bronze

Item #: 0567536

Cat #: MBBZ141

UPC: 781002583028

$ 1.78 EA
Company wide:
0 in stock
Documents & Guides
Hex Head Cap Screw, 1/4" x 1", Silicon Bronze

Overview

Hex Head Cap Screw, 1/4" x 1", Silicon Bronze

Silicon Bronze Hex Head Tap Bolts are used with silicon bronze nuts and washers when fastening machinery/equipment in non-critical applications. They are a corrosion resistance and temperature resistance alloy, making them the superior choice over brass for marine applications. They can also be used where good electrical conductivity is needed such as for grounding applications.

Also known as: 781002583028, MBBZ141, DOTMBBZ141

Specifications

Material: Silicon Bronze
Length: 1 in
Diameter: 1/4 in
Material: Silicon Bronze
Diameter: 1/4 in
Length: 1 in