Flat Washer, Silicon Bronze, 3/8"

Item #: 0567533

Cat #: FWBZ38

UPC: 781002309840

$ 2.99 EA
Company wide:
0 in stock
Flat Washer, Silicon Bronze, 3/8 Inch

Overview

Flat Washer, Silicon Bronze, 3/8 Inch

Silicon Bronze Flat Washers‚ are‚ used‚ to increase the surface area of fasteners, in order to evenly distribute the force applied when tightening them to a surface. They are also used to prevent loosening due to vibration, to stop the bolt or screw from pulling through, and act as spacers. Silicon bronze will not corrode, and has better strength and temperature resistance than brass, making it the superior choice for marine applications. They are intended to be used with silicon bronze nuts and bolts in non-critical applications and are manufactured to the ASME B18.21.1 standard.

Also known as: 781002309840, FWBZ38, DOTFWBZ38

Specifications

Material: Silicon Bronze
Diameter: 1 in, 3/8 in
Material: Silicon Bronze
Diameter: 1 in, 3/8 in