6A, 250V AC, Glass Fuses

Item #: 0567531

Cat #: 0312006.MXP

UPC: 079458922059

$ 1.39 EA
Company wide:
0 in stock
Documents & Guides
6 Amp, 250V AC, 312 Series, Glass Body Fuses, Fast Acting

Overview

6 Amp, 250V AC, 312 Series, Glass Body Fuses, Fast Acting

The 3AG Fast-Acting Fuse solves a broad range of application requirements while offering reliable performance and cost-effective circuit protection. Features: In accordance with UL Standard 248-14; Available in cartridge and axial lead format and with various forming dimensions; RoHS compliant and Lead-free.

Also known as: 079458922059, 0312006.MXP, LFU0312006.MXP

Specifications

Amps: 6
Speed: Fast Acting
Type: Fuse, Electronic
Standards: California Proposition 65
Amps: 6
Type: Fuse, Electronic
Speed: Fast Acting
Standards: California Proposition 65