5A, 250V AC, Glass Fuses

Item #: 0567530

Cat #: 0312005.MXP

UPC: 079458922028

$ 1.39 EA
Company wide:
28 in stock
Documents & Guides
5 Amp, 250V AC, 312 Series, Glass Body Fuses, Fast Acting

Overview

5 Amp, 250V AC, 312 Series, Glass Body Fuses, Fast Acting

The 3AG Fast-Acting Fuse solves a broad range of application requirements while offering reliable performance and cost-effective circuit protection. Features: In accordance with UL Standard 248-14; Available in cartridge and axial lead format and with various forming dimensions; RoHS compliant and Lead-free.

Also known as: 079458922028, 0312005.MXP, LFU0312005.MXP

Specifications

Speed: Fast Acting
Amps: 5
Type: Fuse, Electronic
Volts AC: 250
Standards: California Proposition 65
Speed: Fast Acting
Type: Fuse, Electronic
Standards: California Proposition 65
Amps: 5
Volts AC: 250