Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Gray 25'

Item #: 0567520

Cat #: QERSRSACBSSDI-14F

UPC:

Company wide:
0 in stock
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Gray, Length: 14 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Gray, Length: 14 ft.
Also known as: QERSRSACBSSDI-14F, CESQERSRSACBSSDI14

Specifications

Gauge: 24 AWG
Length: 14 ft
Material: Copper
Conductors: 4 Pair
Color: Gray
Shielding: Unshielded
Gauge: 24 AWG
Material: Copper
Color: Gray
Length: 14 ft
Conductors: 4 Pair
Shielding: Unshielded