Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Red 1'

Item #: 0567512

Cat #: QERSRSRCBSSDI-1F

UPC:

Company wide:
0 in stock
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Red, Length: 1 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Red, Length: 1 ft.
Also known as: QERSRSRCBSSDI-1F, CESQERSRSRCBSSDI1F

Specifications

Gauge: 24 AWG
Color: Red
Length: 12 in
Material: Copper
Conductors: 4 Pair
Shielding: Unshielded
Gauge: 24 AWG
Length: 12 in
Conductors: 4 Pair
Color: Red
Material: Copper
Shielding: Unshielded