.187A, 250V AC, Glass Fuses

Item #: 0567503

Cat #: 0312.187MXP

UPC: 079458921663

$ 6.22 EA
Company wide:
0 in stock
Documents & Guides
.187 Amp, 250V AC, 312 Series, Glass Body Fuses, Fast Acting

Overview

.187 Amp, 250V AC, 312 Series, Glass Body Fuses, Fast Acting

The 3AG Fast-Acting Fuse solves a broad range of application requirements while offering reliable performance and cost-effective circuit protection. Features: In accordance with UL Standard 248-14; Available in cartridge and axial lead format and with various forming dimensions; RoHS compliant and Lead-free.

Also known as: 079458921663, 0312.187MXP, LFU0312.187MXP

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Material: Glass
Standards: California Proposition 65
Speed: Fast Acting
Material: Glass
Type: Fuse, Electronic
Standards: California Proposition 65