MAXI 32V 60A 77mV (Slow-Blo)

Item #: 0567491

Cat #: 0299060.L

UPC: 079458090840

$ 7.24 EA
Company wide:
0 in stock
Documents & Guides
32V MAXI Series 60A 77mV (Slow-Blo)

Overview

32V MAXI Series 60A 77mV (Slow-Blo)

With "Diffusion Pill Technology'" the MAXI® Fuse provides excellent time delay characteristics and low heat dissipation. Designed and patented by Littelfuse, the MAXI fuse is ideal for motor powered applications which have large inrush currents.

Also known as: 079458090840, 0299060.L, LFU0299060.L

Specifications

Type: Fuse
Standards: California Proposition 65
Type: Fuse
Standards: California Proposition 65