MAXI 32V 25A 75mV (Slow-Blo)

Item #: 0567485

Cat #: 0299025.L

UPC: 079458090796

$ 7.24 EA
Company wide:
0 in stock
Documents & Guides
32V MAXI Series 25A 75mV (Slow-Blo)

Overview

32V MAXI Series 25A 75mV (Slow-Blo)

With "Diffusion Pill Technology'" the MAXI® Fuse provides excellent time delay characteristics and low heat dissipation. Designed and patented by Littelfuse, the MAXI fuse is ideal for motor powered applications which have large inrush currents.

Also known as: 079458090796, 0299025.L, LFU0299025.L

Specifications

Type: Automotive, Blade Fuse
Standards: California Proposition 65
Type: Automotive, Blade Fuse
Standards: California Proposition 65