Mega HP Fuses Series 300A, 74mV**

Item #: 0567479

Cat #: 0298300.ZXH

UPC: 079458174892

$ 15.15 EA
Company wide:
0 in stock
Documents & Guides
MEGA High Performance 70V Series Bolt-Down Fuses, 300A, 74mV**

Overview

MEGA High Performance 70V Series Bolt-Down Fuses, 300A, 74mV**

The MEGA® Fuse is designed for high current circuit protection with "Diffusion Pill Technology". The MEGA® Fuse also provides time delay characteristics. Designed and patented by Littelfuse, the MEGA® Fuse is ideal for battery and alternator protection application and other heavy gauge cables requiring ultra-high current protection.

Also known as: 079458174892, 0298300.ZXH, LFU0298300.ZXH

Specifications

Type: Automotive, Bolt-On Fuse
Standards: California Proposition 65
Type: Automotive, Bolt-On Fuse
Standards: California Proposition 65