Mega HP Fuses Series 250A, 82mV

Item #: 0567478

Cat #: 0298250.ZXEH

UPC: 079458168822

$ 8.40 EA
Company wide:
0 in stock
Documents & Guides
MEGA High Performance 70V Series Bolt-Down Fuses, 250A, 82mV

Overview

MEGA High Performance 70V Series Bolt-Down Fuses, 250A, 82mV

The MEGA® Fuse is designed for high current circuit protection with "Diffusion Pill Technology". The MEGA® Fuse also provides time delay characteristics. Designed and patented by Littelfuse, the MEGA® Fuse is ideal for battery and alternator protection application and other heavy gauge cables requiring ultra-high current protection.

Also known as: 079458168822, 0298250.ZXEH, LFU0298250.ZXEH

Specifications

Type: Automotive, Bolt-On Fuse
Standards: California Proposition 65
Type: Automotive, Bolt-On Fuse
Standards: California Proposition 65