Mega HP Fuses Series 100A, 87mV

Item #: 0567475

Cat #: 0298100.ZXEH

UPC: 079458168808

$ 8.40 EA
Company wide:
0 in stock
Documents & Guides
MEGA High Performance 70V Series Bolt-Down Fuses, 100A, 87mV

Overview

MEGA High Performance 70V Series Bolt-Down Fuses, 100A, 87mV

The MEGA® Fuse is designed for high current circuit protection with "Diffusion Pill Technology". The MEGA® Fuse also provides time delay characteristics. Designed and patented by Littelfuse, the MEGA® Fuse is ideal for battery and alternator protection application and other heavy gauge cables requiring ultra-high current protection.

Also known as: 079458168808, 0298100.ZXEH, LFU0298100.ZXEH

Specifications

Type: Automotive, Bolt-On Fuse
Standards: California Proposition 65
Type: Automotive, Bolt-On Fuse
Standards: California Proposition 65