14THHN/THWN-2CSTRPUR/WHITEX2500 PURPLE W/ WHITE STRIPE

Item #: 0567472

Cat #: 14THHNCSTRPURWHIX2

UPC:

Company wide:
0 in stock
Documents & Guides
14THHN/THWN-2CSTRPUR/WHITEX2500 PURPLE W/ WHITE STRIPE

Overview

14THHN/THWN-2CSTRPUR/WHITEX2500 PURPLE W/ WHITE STRIPE
Also known as: 14THHNCSTRPURWHIX2

Specifications

Length: 2500 ft
Color: Purple/White
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Stranded
Length: 2500 ft
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG
Color: Purple/White
Material: Copper
Conductors: 1
Stranding: Stranded