30 Amp, 84mV ATOF Blade Fuses

Item #: 0567441

Cat #: 0287030.U

UPC: 079458969863

$ 1.09 EA
Company wide:
0 in stock
Documents & Guides
30 Amp, 84mV ATOF Blade Fuses Rated 32V

Overview

30 Amp, 84mV ATOF Blade Fuses Rated 32V

Developed by Littelfuse for the automotive industry, the ATOF® fuse has become the original equipment circuit protection standard for foreign and domestic automobiles and trucks. Readily identifiable and easily replaced, this fuse can be specified for a variety of low voltage electronic applications.

Also known as: 079458969863, 0287030.U, LFU0287030.U

Specifications

Type: Automotive, Blade Fuse
Standards: California Proposition 65
Type: Automotive, Blade Fuse
Standards: California Proposition 65