15 Amp, 102mV ATOF Blade Fuses

Item #: 0567423

Cat #: 0287015.L

UPC: 079458969955

$ 1.35 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 102mV ATOF Blade Fuses Rated 32V

Overview

15 Amp, 102mV ATOF Blade Fuses Rated 32V

Developed by Littelfuse for the automotive industry, the ATOF® fuse has become the original equipment circuit protection standard for foreign and domestic automobiles and trucks. Readily identifiable and easily replaced, this fuse can be specified for a variety of low voltage electronic applications.

Also known as: 079458969955, 0287015.L, LFU0287015.L

Specifications

Type: Automotive, Blade Fuse
Standards: California Proposition 65
Type: Automotive, Blade Fuse
Standards: California Proposition 65