Copper Lug

Item #: 0567412

Cat #: 54482

UPC: 786210544823

$ 143.24 EA
Company wide:
0 in stock
Thb 54482 35kv 2h 1/2" Studs 350mcm Cable

Overview

Thb 54482 35kv 2h 1/2" Studs 350mcm Cable
Also known as: 786210544823, 54482, THB54482

Specifications

Color: Red
Material: Copper
Stud Size: 1/2 in
Color: Red
Stud Size: 1/2 in
Material: Copper