CU TP 1HL HIGHV LUG LONGBRL 1/0 PNK

Item #: 0567409

Cat #: 54409

UPC: 786210544090

$ 56.34 EA
Company wide:
0 in stock
Copper One-Hole High Voltage Lug, Long Barrel, Blind End, Max 15kV, Wire Size 1/0 AWG, 3/8 Inch Bolt Size, Tin Plated, Die Code 42R, Die Color Code Pink Rounding

Overview

Copper One-Hole High Voltage Lug, Long Barrel, Blind End, Max 15kV, Wire Size 1/0 AWG, 3/8 Inch Bolt Size, Tin Plated, Die Code 42R, Die Color Code Pink Rounding
Also known as: 786210544090, 54409, THB54409

Specifications

Color: Brown, Pink
Material: Copper
Mounting: 1-Hole
Stud Size: 3/8 in
Allowable Gauge Range: 500
Color: Brown, Pink
Mounting: 1-Hole
Allowable Gauge Range: 500
Material: Copper
Stud Size: 3/8 in