3 Amp, 137mV ATOF Blade Fuses

Item #: 0567408

Cat #: 0287003.U

UPC: 079458969788

$ 1.16 EA
Company wide:
0 in stock
Documents & Guides
3 Amp, 137mV ATOF Blade Fuses Rated 32V

Overview

3 Amp, 137mV ATOF Blade Fuses Rated 32V

Developed by Littelfuse for the automotive industry, the ATOF® fuse has become the original equipment circuit protection standard for foreign and domestic automobiles and trucks. Readily identifiable and easily replaced, this fuse can be specified for a variety of low voltage electronic applications.

Also known as: 079458969788, 0287003.U, LFU0287003.U

Specifications

Type: Automotive, Blade Fuse
Standards: California Proposition 65
Type: Automotive, Blade Fuse
Standards: California Proposition 65