3 Amp, 137mV ATOF Blade Fuses

Item #: 0567407

Cat #: 0287003.PXCN

UPC: 079458970210

$ 1.01 EA
Company wide:
0 in stock
Documents & Guides
3 Amp, 137mV ATOF Blade Fuses Rated 32V

Overview

3 Amp, 137mV ATOF Blade Fuses Rated 32V

Developed by Littelfuse for the automotive industry, the ATOF® fuse has become the original equipment circuit protection standard for foreign and domestic automobiles and trucks. Readily identifiable and easily replaced, this fuse can be specified for a variety of low voltage electronic applications.

Also known as: 079458970210, 0287003.PXCN, LFU0287003.PXCN

Specifications

Speed: Fast Acting
Mounting: Blade
Volts DC: 32
Amps: 3
Color: Violet
Standards: California Proposition 65
Family / Style: ATOF
Interrupt Rating AC: 1 kA
Speed: Fast Acting
Volts DC: 32
Color: Violet
Family / Style: ATOF
Mounting: Blade
Amps: 3
Standards: California Proposition 65
Interrupt Rating AC: 1 kA