1A, 250V, 263 Series

Item #: 0567386

Cat #: 0263001.MXL

UPC: 079458890853

$ 5.72 EA
Company wide:
0 in stock
Documents & Guides
1 Amp, 250V DC, 251 Series, Subminiature Axial Leaded, Very Fast-Acting

Overview

1 Amp, 250V DC, 251 Series, Subminiature Axial Leaded, Very Fast-Acting

The PICO® II 263 Series Fuse is a specially designed axial leaded fuse that achieves a 250V rating in a small package. Features: Very fast-acting; Small size; Wide current rating range (62mA- 15A); RoHS compliant; Halogen-free available; Wide operating temperature range; Low temperature rerating; 250V rating.

Also known as: 079458890853, 0263001.MXL, LFU0263001.MXL

Specifications

Volts DC: 250
Amps: 1
Volts AC: 250
Speed: Very Fast Acting
Standards: California Proposition 65
Family / Style: Pico II/263
Mounting: Fuse Board
Volts DC: 250
Volts AC: 250
Standards: California Proposition 65
Mounting: Fuse Board
Amps: 1
Speed: Very Fast Acting
Family / Style: Pico II/263