0.375A, 250V, 263 Series

Item #: 0567383

Cat #: 0263.375MXL

UPC: 079458890822

$ 5.72 EA
Company wide:
0 in stock
Documents & Guides
0.375 Amp, 250V DC, 251 Series, Subminiature Axial Leaded, Very Fast-Acting

Overview

0.375 Amp, 250V DC, 251 Series, Subminiature Axial Leaded, Very Fast-Acting

The PICO® II 263 Series Fuse is a specially designed axial leaded fuse that achieves a 250V rating in a small package. Features: Very fast-acting; Small size; Wide current rating range (62mA- 15A); RoHS compliant; Halogen-free available; Wide operating temperature range; Low temperature rerating; 250V rating.

Also known as: 079458890822, 0263.375MXL, LFU0263.375MXL

Specifications

Amps: 0.375
Volts DC: 250
Speed: Fast Acting
Type: Fuse, Electronic
Standards: California Proposition 65
Amps: 0.375
Speed: Fast Acting
Standards: California Proposition 65
Volts DC: 250
Type: Fuse, Electronic