.062A, 250V, 263 Series

Item #: 0567379

Cat #: 0263.062MXL

UPC: 079458890792

$ 7.70 EA
Company wide:
0 in stock
Documents & Guides
.062 Amp, 250V DC, 251 Series, Subminiature Axial Leaded, Very Fast-Acting

Overview

.062 Amp, 250V DC, 251 Series, Subminiature Axial Leaded, Very Fast-Acting

The PICO® II 263 Series Fuse is a specially designed axial leaded fuse that achieves a 250V rating in a small package. Features: Very fast-acting; Small size; Wide current rating range (62mA- 15A); RoHS compliant; Halogen-free available; Wide operating temperature range; Low temperature rerating; 250V rating.

Also known as: 079458890792, 0263.062MXL, LFU0263.062MXL

Specifications

Speed: Fast Acting
Type: Fuse, Sub-Miniature
Standards: California Proposition 65
Speed: Fast Acting
Standards: California Proposition 65
Type: Fuse, Sub-Miniature