15A, 32V, 251 Series

Item #: 0567375

Cat #: 0251015.MXL

UPC: 079458100525

$ 3.52 EA
Company wide:
0 in stock
Documents & Guides
15Amp, 32V DC, 251 Series, Subminiature Axial Leaded, Very Fast-Acting

Overview

15Amp, 32V DC, 251 Series, Subminiature Axial Leaded, Very Fast-Acting

The PICO® II Very Fast-Acting Fuse is designed to meet an extensive array of performance characteristics in a space-saving subminiature package. Features: Very fast-acting; Small size; Wide current rating range (62mA- 15A); RoHS compliant; Halogen-free available; Wide operating temperature range; Low temperature rerating.

Also known as: 079458100525, 0251015.MXL, LFU0251015.MXL

Specifications

Speed: Fast Acting
Volts DC: 32
Type: Fuse, Electronic
Amps: 15
Standards: California Proposition 65
Speed: Fast Acting
Type: Fuse, Electronic
Standards: California Proposition 65
Volts DC: 32
Amps: 15